50134452
Leuze Photoelectric Sensors, L49C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134452

Leuze Photoelectric Sensors, L49C Series

50134452

Leuze Photoelectric Sensors, L49C Series
Sensor LS49CI-TB
MFG Item Number
50134452
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, L49C Series
Item #
50134452
Sensor LS49CI-TB

L49C Series Information

  • Throughbeam Photoelectric Sensors with Large Operating Range and High‑Performance Reserve
  • Robust Plastic Housing, Degree of Protection Ip67 and IP68K for Universal Industrial Applications
  • Sensitivity Adjustment and Delay Before Start‑Up for Optimal Adaptation to the Application

Specifications

Specifications
Manufacturer Part Number 50134452
Manufacturer Leuze
Product Series L49C
Family Series Leuze Photoelectric Sensors, L49C Series
Description Sensor LS49CI-TB
Power Type DC
Beam Type Infrared
Max Range 492.12 '
Optimum Range 393.7 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Spring Terminal
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs