50134455
Leuze Photoelectric Sensors, 49C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134455

Leuze Photoelectric Sensors, 49C Series

50134455

Leuze Photoelectric Sensors, 49C Series
Sensor LE49C/2N-TB
MFG Item Number
50134455
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 49C Series
Item #
50134455
Sensor LE49C/2N-TB

49C Series Information

  • Throughbeam Photoelectric Sensors with Large Operating Range and High‑Performance Reserve in Red Light and Infrared Light Versions
  • Robust Plastic Housing, Degree of Protection IP67 and IP69K for Universal, Industrial Application
  • Sensitivity Adjustment and Delay Before Start‑Up for Optimal Adaptation to the Application

Specifications

Specifications
Manufacturer Part Number 50134455
Manufacturer Leuze
Product Series 49C
Family Series Leuze Photoelectric Sensors, 49C Series
Description Sensor LE49C/2N-TB
Power Type DC
Beam Type Visible Red
Max Range 492.12 '
Optimum Range 393.7 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type NPN
Operating Mode Dark On, Light On
Connection Type Spring Terminal
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs