50134462
Leuze Photoelectric Sensors, HT49C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134462

Leuze Photoelectric Sensors, HT49C Series

50134462

Leuze Photoelectric Sensors, HT49C Series
Sensor HT49C/2N-TB
MFG Item Number
50134462
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, HT49C Series
Item #
50134462
Sensor HT49C/2N-TB

HT49C Series Information

  • Sensor with adjustable background suppression in red light and infrared light version
  • Reliable detection of objects with different surface structures
  • Robust plastic housing,degree of protection IP 67 and IP 69K for universal,industrial application
  • Large adjustment range and minimal zero distance for optimum adaptation to the application
  • Light/dark switching and time module activation via teach button for time‑saving integration in existing evaluation environment
  • Space‑saving installation thanks to front access to the connection compartment
  • Extremely time‑saving connection by means of spring terminals

Specifications

Specifications
Manufacturer Part Number 50134462
Manufacturer Leuze
Product Series HT49C
Family Series Leuze Photoelectric Sensors, HT49C Series
Description Sensor HT49C/2N-TB
Power Type DC
Beam Type Visible Red
Max Range 118.11 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Spring Terminals
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 250 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs