50134594
Leuze Photoelectric Sensors, L5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134594

Leuze Photoelectric Sensors, L5 Series

50134594

Leuze Photoelectric Sensors, L5 Series
Sensor LS5/X-M8.3
MFG Item Number
50134594
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, L5 Series
Item #
50134594
Sensor LS5/X-M8.3

L5 Series Information

  • Throughbeam Principal
  • Deactivation Input
  • Red LED Light Source

Specifications

Specifications
Manufacturer Part Number 50134594
Manufacturer Leuze
Product Series L5
Family Series Leuze Photoelectric Sensors, L5 Series
Description Sensor LS5/X-M8.3
Power Type DC
Beam Type Visible Red
Max Range 49.21 '
Optimum Range 32.8 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 3 Pin M8 Connector
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs