Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50134930 Leuze Networking Accessories, MS 338, Connection unit
50134930 Leuze Networking Accessories, MS 338, Connection unit
This item cannot be canceled or returned
Description
Networking Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
50134930 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Networking Accessories |
| Description |
MS 338, Connection unit |
| Accessory Type |
Illumination |
| For Use With |
DCR 200I Series |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.25 lbs |
50134930
Leuze Networking Accessories