50134932
Leuze Photoelectric Sensors, KRTL 3B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134932

Leuze Photoelectric Sensors, KRTL 3B Series

50134932

Leuze Photoelectric Sensors, KRTL 3B Series
Sensor KRTL 3B/4.3111
MFG Item Number
50134932
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, KRTL 3B Series
Item #
50134932
Sensor KRTL 3B/4.3111

KRTL 3B Series Information

  • Red light laser transmitter
  • Various teach variants
  • Small light spot
  • Switching threshold adjustment via EasyTune
  • Level adaptation for glossy objects
  • Keyboard lockout
  • Remote teach via cable
  • Pulse stretching 20ms

Specifications

Specifications
Manufacturer Part Number 50134932
Manufacturer Leuze
Product Series KRTL 3B
Family Series Leuze Photoelectric Sensors, KRTL 3B Series
Description Sensor KRTL 3B/4.3111
Power Type DC
Light Source Laser-Red
Light Spot Dimensions 0.5 mm x 1 mm
Scanning Range 60 mm
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 2 Meter Cable
Status Indicator Yes
Switching Element PNP
Switching Principle Light On, Dark On
Frequency 4,000 Hz
Composition Non-Metallic
Operating Temperature 14-131 °F
Protection Rating IP67
Package Style Cubic
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs