50135000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50135000 Leuze Sensors, DCR50 Series, DCR50M2/R2, Stationary 2D-code

MFG Item Number
50135000

50135000 Leuze Sensors, DCR50 Series, DCR50M2/R2, Stationary 2D-code

MFG Item Number
50135000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, DCR50 Series
Item #
50135000
DCR50M2/R2, Stationary 2D-code

DCR50 Series Information

  • CMOS imager scan engine for all common 1D and 2D codes
  • Excellent reading and decoding features
  • Very small construction
  • Integrated decoder
  • RS 232 interfaces

Specifications

Specifications
Manufacturer Part Number 50135000
Manufacturer Leuze
Product Series DCR50
Family Series Leuze Sensors, DCR50 Series
Description DCR50M2/R2, Stationary 2D-code reader
Type Stationary 2D-Code Reader
Light Source LED-Red
Code Type Aztec Code, BC412, Canada Post, Codablock F, Code 32, Intelligent Mail, MicroPDF, PharmaCode, QR Code
Reading Distance 30-425 mm
Voltage 4.75-5.25 VDC
Nominal Voltage 5 VDC
Interface Type RS 232
Number of Connections 1
Connection Type 6 Pin Molex Connector
Display Type LED
Operating Temperature 32-122 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs