Series Information
| Manufacturer Part Number | 50135074 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Cordsets |
| Description | KS ET-M12-4A-P7-050, Connection cable |
| Cable Type | PUR |
| Number of Pins | 4 |
| Connection Type | M12 Straight Male to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 60 VDC |
| Color | Green |
| Length | 5 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Shielded |
| Number of Keys | 2 |
| Wire Size Range | 22 |
| Operating Temperature | -20-60 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Material | Nickel-Plated Diecast Zinc |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Male |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |