Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Networking Accessories
50135196
Leuze Networking Accessories
MD 708-21-42/D4-12, Ethernet switch
This item cannot be canceled or returned
Description
Networking Accessories, Series
MD 708-21-42/D4-12, Ethernet switch
Specifications
Specifications
| Manufacturer Part Number |
50135196 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Networking Accessories |
| Description |
MD 708-21-42/D4-12, Ethernet switch |
| Accessory Type |
Ethernet Communication Cable |
| For Use With |
DCR 200I Series |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50135196
Leuze Networking Accessories