Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50135243

Leuze Cordsets

50135243

Leuze Cordsets
KD PB-M12-4A-P3-050, Connection
MFG Item Number
50135243
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
50135243
KD PB-M12-4A-P3-050, Connection

Series Information

Specifications

Specifications
Manufacturer Part Number 50135243
Manufacturer Leuze
Family Series Leuze Cordsets
Description KD PB-M12-4A-P3-050, Connection cable
Cable Type PUR
Number of Pins 5
Connection Type M12 Straight Female to Flying Leads
Connection Configuration Female to Flying Leads
Max Voltage 60 VDC
Color Violet
Length 5 m
Connector Class Micro (M12)
Cable Shielding Shielded
Number of Keys 1
Wire Size Range 19
Operating Temperature -20-70 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Material Nickel-Plated Diecast Zinc
Protection Rating IP65, IP67
Side 1 Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs