50135457

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50135457

Leuze Visual Signaling Devices

50135457

Leuze Visual Signaling Devices
A7-V1-DS-R-T, Signaling column
MFG Item Number
50135457
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
50135457
A7-V1-DS-R-T, Signaling column

Series Information

Specifications

Specifications
Manufacturer Part Number 50135457
Manufacturer Leuze
Family Series Leuze Visual Signaling Devices
Description A7-V1-DS-R-T, Signaling column element
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type LED
Mounting Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.05 A
Operating Temperature 14-140 °F
Protection Rating IP66
Approvals CE
Net Weight 0.31 lbs
Gross Weight 0.355 lbs