50137743
Leuze Photoelectric Sensors, LS97 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50137743

Leuze Photoelectric Sensors, LS97 Series

50137743

Leuze Photoelectric Sensors, LS97 Series
LSSRL 8-S12.Y1
MFG Item Number
50137743
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, LS97 Series
Item #
50137743
LSSRL 8-S12.Y1

LS97 Series Information

Specifications

Specifications
Manufacturer Part Number 50137743
Manufacturer Leuze
Product Series LS97
Family Series Leuze Photoelectric Sensors, LS97 Series
Description LSSRL 8-S12.Y1
Power Type DC
Beam Type Visible Red
Max Range 13.12 '
Optimum Range 9.84 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP
Operating Mode Dark On
Composition Metallic
Protection Rating IP67
Frequency 200 Hz
Net Weight 0.15 lbs
Gross Weight 0.185 lbs