50138151
Leuze Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50138151

Leuze Audible Signaling Devices

50138151

Leuze Audible Signaling Devices
Signaling column element
MFG Item Number
50138151
More specs
This item cannot be canceled or returned

Obsolete

Description

Audible Signaling Devices, Series
Item #
50138151
Signaling column element

Series Information

Specifications

Specifications
Manufacturer Part Number 50138151
Manufacturer Leuze
Family Series Leuze Audible Signaling Devices
Description Signaling column element
Nominal Voltage 24 VDC
Number of Tones 1
Mounting Panel
PLC Compatible No
Current Rating 0.03 A
Operating Temperature 14-140 °F
Explosion Proof No
Hazardous Location No
Approvals CE
Net Weight 0.0122 lbs
Gross Weight 0.0153 lbs