50138252
Leuze Visual Signaling Devices, A7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50138252

Leuze Visual Signaling Devices, A7 Series

50138252

Leuze Visual Signaling Devices, A7 Series
Signaling column
MFG Item Number
50138252
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, A7 Series
Item #
50138252
Signaling column

A7 Series Information

  • Continuous Tone
  • Optical and Acoustic Signaling
  • 24 VDC Supply Voltage

Specifications

Specifications
Manufacturer Part Number 50138252
Manufacturer Leuze
Product Series A7
Family Series Leuze Visual Signaling Devices, A7 Series
Description Signaling column
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Function Flashing, Steady Burning
Lamp Type LED
Audible Alarm None
Stack Configuration Multicolor
Mounting Base Mount
Approvals CE, CSA
Protection Rating IP66
Net Weight 0.69 lbs
Gross Weight 0.92 lbs