9 Series Information
| Manufacturer Part Number | 50138326 |
|---|---|
| Manufacturer | Leuze |
| Product Series | 9 |
| Family Series | Leuze Sensors, 9 Series |
| Description | ODS9L2.8/LFH-100-M12 |
| Type | Optical Distance Sensor |
| Measurement Range | 50-100 mm |
| Light Source | Laser-Red |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Reverse Polarity Protection | No |
| Short Circuit Protection | No |
| Interface Type | RS 232 |
| Connection Type | 5 Pin M12 Connector |
| Display Type | LCD |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -4-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |