50142333
Leuze Photoelectric Sensors, 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50142333

Leuze Photoelectric Sensors, 2 Series

50142333

Leuze Photoelectric Sensors, 2 Series
PRK 2/42, 500-JST
MFG Item Number
50142333
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 2 Series
Item #
50142333
PRK 2/42, 500-JST

2 Series Information

  • Miniature Diffuse Reflection Light Scanner with Visible Red Light
  • Homogenous, Focused Light Beam with a very small, Laser‑Like Light Spot
  • 3 Permanently Set Scanning Ranges: 15mm, 30mm, or 50mm

Specifications

Specifications
Manufacturer Part Number 50142333
Manufacturer Leuze
Product Series 2
Family Series Leuze Photoelectric Sensors, 2 Series
Description PRK 2/42, 500-JST
Power Type DC
Beam Type Red LED
Max Range 13.12 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type PNP/NPN
Max Load Current 0.02 A
Composition Non-Metallic
Protection Rating IP67
Frequency 700 Hz
Polarization Filter Yes
Sense Transparent Media No
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs