50142452
Leuze Visual Signaling Devices, A7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50142452

Leuze Visual Signaling Devices, A7 Series

50142452

Leuze Visual Signaling Devices, A7 Series
A7-MP2-100
MFG Item Number
50142452
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, A7 Series
Item #
50142452
A7-MP2-100

A7 Series Information

  • Continuous Tone
  • Optical and Acoustic Signaling
  • 24 VDC Supply Voltage

Specifications

Specifications
Manufacturer Part Number 50142452
Manufacturer Leuze
Product Series A7
Family Series Leuze Visual Signaling Devices, A7 Series
Description A7-MP2-100
Accessory Type Signal Column
Approvals CE, CSA
Net Weight 0.3725 lbs
Gross Weight 0.3725 lbs