14 Series Information
| Manufacturer Part Number | 50142865 |
|---|---|
| Manufacturer | Leuze |
| Product Series | 14 |
| Family Series | Leuze Sensors, 14 Series |
| Description | GSX14E/LWT.3-M12 |
| Frequency | 2 kHz |
| Voltage | 18-30 VDC |
| Sensing Type | Fork |
| Output Type | PNP, NPN |
| Connection Type | M12 Connector |
| Status Indicator | No |
| Composition | Metallic |
| Max Load Current | 0.1 A |
| Short Circuit Protection | Yes |
| Protection Rating | IP65 |
| Reverse Polarity Protection | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.68 lbs |
| Gross Weight | 0.68 lbs |