BCL 200i Series Information
| Manufacturer Part Number | 50143209 |
|---|---|
| Manufacturer | Leuze |
| Product Series | BCL 200i |
| Family Series | Leuze Sensors, BCL 200i Series |
| Description | BCL 208i SM 110 |
| Type | Stationary Barcode Scanner |
| Light Source | Laser-Red |
| Code Type | 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC |
| Reading Distance | 40-255 mm |
| Voltage | 18-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | Ethernet |
| Number of Connections | 2 |
| Connection Type | 5 Pin M12 Connector, Cable |
| Display Type | LED |
| Protection Rating | IP65 |
| Operating Temperature | 32-104 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |