BCL 92 Series Information
| Manufacturer Part Number | 50143266 |
|---|---|
| Manufacturer | Leuze |
| Product Series | BCL 92 |
| Family Series | Leuze Sensors, BCL 92 Series |
| Description | BCL 92 SM 802 |
| Type | Stationary Barcode Scanner |
| Light Source | Laser-Red |
| Code Type | 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, GS1, UPC |
| Reading Distance | 40-275 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | RS 232 |
| Number of Connections | 1 |
| Connection Type | 12 Pin M12 Connector |
| Display Type | LED |
| Protection Rating | IP54 |
| Operating Temperature | 41-104 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |