50143355
Leuze Photoelectric Sensors, 25C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50143355

Leuze Photoelectric Sensors, 25C Series

50143355

Leuze Photoelectric Sensors, 25C Series
SET PRK25C.D/4W+BTU200MVKT
MFG Item Number
50143355
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 25C Series
Item #
50143355
SET PRK25C.D/4W+BTU200MVKT

25C Series Information

  • Cable Connection
  • LED Display
  • IO‑Link Interface
The DRT 25C dynamic reference diffuse sensor reliably detects anything, from small and flat to tall and spherical products, even if the shapes and contours are irregular. This means that machines can be fitted with a single sensor regardless of the application. The single button teach function also makes the DRT 25C easy to set up.

Specifications

Specifications
Manufacturer Part Number 50143355
Manufacturer Leuze
Product Series 25C
Family Series Leuze Photoelectric Sensors, 25C Series
Description SET PRK25C.D/4W+BTU200MVKT
Power Type DC
Beam Type Red LED
Max Range 32.81 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Operating Mode Light On
Output Type PNP
Max Load Current 0.02 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 1,500 Hz
Polarization Filter Yes
Sense Transparent Media No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs