50143741
Leuze Photoelectric Sensors, 25C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50143741

Leuze Photoelectric Sensors, 25C Series

50143741

Leuze Photoelectric Sensors, 25C Series
HT25C.HF/4P-200-M12
MFG Item Number
50143741
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 25C Series
Item #
50143741
HT25C.HF/4P-200-M12

25C Series Information

  • Cable Connection
  • LED Display
  • IO‑Link Interface
The DRT 25C dynamic reference diffuse sensor reliably detects anything, from small and flat to tall and spherical products, even if the shapes and contours are irregular. This means that machines can be fitted with a single sensor regardless of the application. The single button teach function also makes the DRT 25C easy to set up.

Videos

Specifications

Specifications
Manufacturer Part Number 50143741
Manufacturer Leuze
Product Series 25C
Family Series Leuze Photoelectric Sensors, 25C Series
Description HT25C.HF/4P-200-M12
Power Type DC
Beam Type Red LED
Max Range 47.24 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.02 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 250 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs