LS28I Series Information
| Manufacturer Part Number | 50143792 |
|---|---|
| Manufacturer | Leuze |
| Product Series | LS28I |
| Family Series | Leuze Photoelectric Sensors, LS28I Series |
| Description | LS28I |
| Power Type | DC |
| Beam Type | Infrared LED |
| Max Range | 49.21 ' |
| Optimum Range | 32.81 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | PNP |
| Operating Mode | Light On |
| Connection Type | 4 Wire Cable |
| Max Load Current | 0.15 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 500 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.165 lbs |