50143897
Leuze Light Curtains, CMS 7xxi Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50143897

Leuze Light Curtains, CMS 7xxi Series

50143897

Leuze Light Curtains, CMS 7xxi Series
CMS748i-1440-0960-0960
MFG Item Number
50143897
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, CMS 7xxi Series
Item #
50143897
CMS748i-1440-0960-0960

CMS 7xxi Series Information

Specifications

Specifications
Manufacturer Part Number 50143897
Manufacturer Leuze
Product Series CMS 7xxi
Family Series Leuze Light Curtains, CMS 7xxi Series
Description CMS748i-1440-0960-0960
Operating Range 0.1-4.5 m
Connection 8 Pin M12 Connector
Feedback Loop Monitoring No
Muting No
Blanking No
Cascadable No
Manual Reset No
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs