50143951
Leuze Visual Signaling Devices, A7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50143951

Leuze Visual Signaling Devices, A7 Series

50143951

Leuze Visual Signaling Devices, A7 Series
A7-V1-MP1-DS-M7-T-100-M12
MFG Item Number
50143951
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, A7 Series
Item #
50143951
A7-V1-MP1-DS-M7-T-100-M12

A7 Series Information

  • Continuous Tone
  • Optical and Acoustic Signaling
  • 24 VDC Supply Voltage

Specifications

Specifications
Manufacturer Part Number 50143951
Manufacturer Leuze
Product Series A7
Family Series Leuze Visual Signaling Devices, A7 Series
Description A7-V1-MP1-DS-M7-T-100-M12
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Blue, Green, Pink, Red, Turquoise, White, Yellow
Lamp Type LED
Mounting Base
Hazardous Location No
Explosion Proof No
Current Rating 0.07 A
Protection Rating IP66
Approvals CE, CSA
Net Weight 0.7344 lbs
Gross Weight 0.7344 lbs