50144256
Leuze Photoelectric Sensors, 46C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50144256

Leuze Photoelectric Sensors, 46C Series

50144256

Leuze Photoelectric Sensors, 46C Series
SET LS46CM12BTU305M25D12
MFG Item Number
50144256
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 46C Series
Item #
50144256
SET LS46CM12BTU305M25D12

46C Series Information

  • LED, Red‑Light Source
  • Pulsed Transmitted‑Signal Shape
  • 630 nm LED Light Wavelength

Specifications

Specifications
Manufacturer Part Number 50144256
Manufacturer Leuze
Product Series 46C
Family Series Leuze Photoelectric Sensors, 46C Series
Description SET LS46CM12BTU305M25D12
Power Type DC
Beam Type Visible Red
Max Range 492.13 '
Optimum Range 393.7 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP, NPN
Operating Mode Dark On, Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.2 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Approvals CE
Net Weight 0.1325 lbs
Gross Weight 0.1325 lbs