50144258
Leuze Photoelectric Sensors, 25C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50144258

Leuze Photoelectric Sensors, 25C Series

50144258

Leuze Photoelectric Sensors, 25C Series
SET PRK25CD4PM12 BTU305MD12
MFG Item Number
50144258
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 25C Series
Item #
50144258
SET PRK25CD4PM12 BTU305MD12

25C Series Information

  • Cable Connection
  • LED Display
  • IO‑Link Interface
The DRT 25C dynamic reference diffuse sensor reliably detects anything, from small and flat to tall and spherical products, even if the shapes and contours are irregular. This means that machines can be fitted with a single sensor regardless of the application. The single button teach function also makes the DRT 25C easy to set up.

Specifications

Specifications
Manufacturer Part Number 50144258
Manufacturer Leuze
Product Series 25C
Family Series Leuze Photoelectric Sensors, 25C Series
Description SET PRK25CD4PM12 BTU305MD12
Power Type DC
Beam Type Red LED
Max Range 32.81 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.02 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 1,500 Hz
Polarization Filter Yes
Sense Transparent Media No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs