50144556
Leuze Photoelectric Sensors, 328 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50144556 Leuze Photoelectric Sensors, 328 Series, LS328I/9D-200-M12
MFG Item Number
50144556

50144556 Leuze Photoelectric Sensors, 328 Series, LS328I/9D-200-M12

MFG Item Number
50144556
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 328 Series
Item #
50144556
LS328I/9D-200-M12

328 Series Information

  • High Function Reserve
  • Simple Alignment by Means of Optimized Beam Geometry
  • Simple Detection of Flat Objects
The 328 series photoelectric sensor family unifies the sturdiness of a stable stainless steel metal thread in the plastic housing with high functionality, all at a low price. With their reliable detection behavior, the versatile mounting options thanks to extensive accessories and models with axial and angled optics, these sensors are the perfect choice for standard detection tasks in many challenging areas of application.

Specifications

Specifications
Manufacturer Part Number 50144556
Manufacturer Leuze
Product Series 328
Family Series Leuze Photoelectric Sensors, 328 Series
Description LS328I/9D-200-M12
Power Type DC
Max Range 75.46 '
Optimum Range 49.21 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP
Operating Mode Dark On, Light On
Connection Type 4 Wire 4 Pin Wire
Max Load Current 0.15 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs