50144560
Leuze Photoelectric Sensors, 46C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50144560

Leuze Photoelectric Sensors, 46C Series

50144560

Leuze Photoelectric Sensors, 46C Series
SET HT46CI/PX-200-M12+BTU300M
MFG Item Number
50144560
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 46C Series
Item #
50144560
SET HT46CI/PX-200-M12+BTU300M

46C Series Information

  • LED, Red‑Light Source
  • Pulsed Transmitted‑Signal Shape
  • 630 nm LED Light Wavelength

Specifications

Specifications
Manufacturer Part Number 50144560
Manufacturer Leuze
Product Series 46C
Family Series Leuze Photoelectric Sensors, 46C Series
Description SET HT46CI/PX-200-M12+BTU300M
Power Type DC
Beam Type Infrared LED
Max Range 118.11 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On
Output Type PNP
Max Load Current 0.03 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 250 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs