Series Information
| Manufacturer Part Number | 50144568 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Encoders |
| Description | LMSMA35500024KH10M16 |
| Multi Turn Resolution | 100 |
| Input Power | 10-30 VDC |
| Protocol | HTL |
| Shaft Seal | No |
| Mounting | Shafted |
| Connector | M12 8 Pin Connector |
| Explosion Proof | No |
| Operating Temperature | -10-50 °C |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |