46C Series Information
| Manufacturer Part Number | 50144818 |
|---|---|
| Manufacturer | Leuze |
| Product Series | 46C |
| Family Series | Leuze Photoelectric Sensors, 46C Series |
| Description | RK46C.DXL3/4P-M12P3 |
| Power Type | DC |
| Beam Type | Red LED |
| Max Range | 17.06 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 4 Pin M12 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | PNP/NPN |
| Max Load Current | 0.02 A |
| Composition | Non-Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 250 Hz |
| Polarization Filter | No |
| Sense Transparent Media | No |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |