Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50144931 Leuze Sensors, IT19xx Series, IT 1990i SR-3 USB-KIT
50144931 Leuze Sensors, IT19xx Series, IT 1990i SR-3 USB-KIT
This item cannot be canceled or returned
Description
IT19xx Series Information
- Industry‑Compatible Hand‑Held Scanners for all Common 1D Codes
- Use in Rough or Contamination‑Susceptible Environments
- Single Line Laser, Area Imager
Specifications
Specifications
| Manufacturer Part Number |
50144931 |
| Manufacturer |
Leuze |
| Product Series |
IT19xx |
| Family Series |
Leuze Sensors, IT19xx Series |
| Description |
IT 1990i SR-3 USB-KIT |
| Type |
Mobile 2D Code Reader |
| Code Type |
2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, DotCode, EAN 128, EAN 8/13, EAN Addendum, GS1, Micro QR, MicroPDF, UPC |
| Reading Distance |
0-837 mm |
| Voltage |
4-5.5 VDC |
| Nominal Voltage |
6 VDC |
| Interface Type |
PS/2, RS 232, USB |
| Number of Connections |
1 |
| Connection Type |
RJ41 |
| Display Type |
None |
| Protection Rating |
IP65, IP67 |
| Operating Temperature |
-4-122 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50144931
Leuze Sensors, IT19xx Series