Series Information
| Manufacturer Part Number | 50145105 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Safety Switches |
| Description | L300-B2-M41M23B19-MLM24-PB-UCA |
| Solenoid Interlocking | Yes |
| Guard Locking Type | None |
| Solenoid Contacts | OSSDS |
| Thermal Current Rating | 1.2 A |
| Voltage | 24 VDC |
| Holding Force | 9,748 N |
| Extraction Force | 30 N |
| Auxiliary Release | No |
| Connection Type | Connector |
| Adjustable Actuator Head | Yes |
| Protection Rating | IP65 |
| Approvals | CE, cULus, TUV |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |