Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50149304
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50149304 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Safety Switches |
| Description |
Safety door handle |
| Protection Rating |
IP67, IP69K |
| Approvals |
CE, cULus |
| Comments |
Safety Door Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50149304
Leuze Safety Switches