Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
502-0100 NTE Electronics Potentiometers, SPECTROL 534 Series, Potentiometer, 100 Ohm, 2 Watt, 10-T
502-0100 NTE Electronics Potentiometers, SPECTROL 534 Series, Potentiometer, 100 Ohm, 2 Watt, 10-T
This item cannot be canceled or returned
Description
Potentiometers, SPECTROL 534 Series
Potentiometer, 100 Ohm, 2 Watt, 10-T
SPECTROL 534 Series Information
100 to 100K Ohm +/‑ 5% Tolerance 2 Watts 10 Turn Precision Winding Panel Mount Spectrol 534 Series Precision Potentiometers from NTE offer a wide range of resistances at up to 2 Watts, with a close tolerance of +/‑ 5%. These pots feature gold plated terminals and internal tracking surfaces, and a precision winding with excellent linearity.
Permanickel Contact Gold Plated Terminals Stainless Steel .25" Shaft
Specifications
Specifications
Manufacturer Part Number
502-0100
Manufacturer
NTE Electronics
Product Series
SPECTROL 534
Family Series
NTE Electronics Potentiometers, SPECTROL 534 Series
Description
Potentiometer, 100 Ohm, 2 Watt, 10-T 534-11-101
Resistance
100 Ohm
Tolerance %
5 %
Wattage
2 W
Taper
Linear
Number of Turns
10
Composition
Wirewound
Number of Gangs
1
Lead Type
Solder
Operating Temperature
-67-257 °F
Shaft Type
Slotted
Shaft Rotation
3,600 °
Locking
No
Overall Length
1.325 "
Shaft Diameter
0.2497 "
Bushing Size
0.375-32
Mounting
Panel Mount
Length
0.875 "
Net Weight
0.065 lbs
Gross Weight
0.065 lbs
502-0100
NTE Electronics Potentiometers, SPECTROL 534 Series