502A
Edwards Signaling Limit Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
502A Edwards Signaling Limit Switches, Door Light Switch, 120VAC, N/C,
MFG Item Number
502A

502A Edwards Signaling Limit Switches, Door Light Switch, 120VAC, N/C,

MFG Item Number
502A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
502A
Door Light Switch, 120VAC, N/C,

Series Information

Specifications

Specifications
Manufacturer Part Number 502A
Manufacturer Edwards Signaling
Family Series Edwards Signaling Limit Switches
Description Door Light Switch, 120VAC, N/C, Depress Plunger to Open Circuit, 3-1/4in.(83mm) Center-to-Center Mount
Actuator Type Without Actuator
Contacts 1NC
Connection Type Screw Terminals
Hazardous Location No
Indicator Yes
Approvals UR
Net Weight 0.45 lbs
Gross Weight 0.54 lbs
Alternatives
501A-G
501A-G
Edwards Signaling Limit Switches