Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50312004 Socomec Insulators, HEX.SPACER H20 M4

MFG Item Number
50312004

50312004 Socomec Insulators, HEX.SPACER H20 M4

MFG Item Number
50312004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, Series
Item #
50312004
HEX.SPACER H20 M4

Series Information

Specifications

Specifications
Manufacturer Part Number 50312004
Manufacturer Socomec
Family Series Socomec Insulators
Description HEX.SPACER H20 M4
Thread Size M4
Height 0.78 "
AC Voltage 500 V
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
Alternatives
548410
548410
NVENT ERIFLEX Insulators, ISO-TP Series