Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50381604 Socomec Insulators, HEX.SPACER M-F H16 M4
50381604 Socomec Insulators, HEX.SPACER M-F H16 M4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50381604 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Insulators |
| Description |
HEX.SPACER M-F H16 M4 |
| Thread Size |
M4 |
| Height |
0.63 " |
| AC Voltage |
500 V |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.02 lbs |
50381604
Socomec Insulators