Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50312506 Socomec Insulators, ISOLATEUR HEXAGONAL H25 M6

MFG Item Number
50312506

50312506 Socomec Insulators, ISOLATEUR HEXAGONAL H25 M6

MFG Item Number
50312506
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, Series
Item #
50312506
ISOLATEUR HEXAGONAL H25 M6

Series Information

Specifications

Specifications
Manufacturer Part Number 50312506
Manufacturer Socomec
Family Series Socomec Insulators
Description ISOLATEUR HEXAGONAL H25 M6
Thread Size M6
Height 0.98 "
AC Voltage 500 V
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
Alternatives
548430
548430
NVENT ERIFLEX Insulators, ISO-TP Series