Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
548430 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 25mm Hgt, M6 Thread
MFG Item Number
ISOTP25M6
548430 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 25mm Hgt, M6 Thread
MFG Item Number
ISOTP25M6
Description
Insulators, ISO-TP Series
Insulator, 25mm Hgt, M6 Thread
ISO-TP Series Information
Working Temperature ‑40C up to 130C Polyamide Material Reinforced with glass fiber Halogen Free Zinc Plated Steel Inserts, Thread to ISO Standard Great Stability of Electrical and Mechanical Parameters Self‑extinguishing: UL 94 VO ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.
Specifications
Specifications
Manufacturer Part Number
ISOTP25M6
Manufacturer
NVENT ERIFLEX
Product Series
ISO-TP
Family Series
NVENT ERIFLEX Insulators, ISO-TP Series
Description
Insulator, 25mm Hgt, M6 Thread White
Thread Size
M6 x 1 mm
Height
0.98 "
AC Voltage
1,000 V
Max Wk Load (Tensile)
674 lbs
Max Wk Load (Cantilever)
359 lbs
Net Weight
0.035 lbs
Gross Weight
0.035 lbs
548430
NVENT ERIFLEX Insulators, ISO-TP Series