503A
Edwards Signaling Limit Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

503A Edwards Signaling Limit Switches, Door Light Switch, 120VAC, N/O,

MFG Item Number
503A

503A Edwards Signaling Limit Switches, Door Light Switch, 120VAC, N/O,

MFG Item Number
503A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
503A
Door Light Switch, 120VAC, N/O,

Series Information

Specifications

Specifications
Manufacturer Part Number 503A
Manufacturer Edwards Signaling
Family Series Edwards Signaling Limit Switches
Description Door Light Switch, 120VAC, N/O, Depress Plunger to Close Circuit, 3-1/4in.(83mm) Center-to-Center
Actuator Type Without Actuator
Contacts 1NO
Connection Type Screw Terminals
Hazardous Location No
Indicator Yes
Approvals UR
Net Weight 0.455 lbs
Gross Weight 0.52 lbs
Alternatives
501A-G
501A-G
Edwards Signaling Limit Switches