5042
Bodine Gearmotors, 42A5-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5042 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, .19 HP,

MFG Item Number
BE-5042

5042 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, .19 HP,

MFG Item Number
BE-5042
Item Number
5042
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A5-FX Series
Item #
5042
Parallel Shaft DC Gearmotor, .19 HP,

42A5-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-5042
Manufacturer Bodine
Product Series 42A5-FX
Family Series Bodine Gearmotors, 42A5-FX Series
Description Parallel Shaft DC Gearmotor, .19 HP, 90VDC,130VDC, 167;115 RPM
Output Speed 115 RPM, 167 RPM
Ratio 15:1
Nominal Ratio (:1) 15
Nominal Torque 124 in-lbs
Output Style Parallel Shaft
Horsepower 3/8 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 2.1 A, 2.8 A
Net Weight 1.5275 lbs
Gross Weight 15.4 lbs