50554
Icotek Cable Entries, KEL-DP Round Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50554

Icotek Cable Entries, KEL-DP Round Series

50554

Icotek Cable Entries, KEL-DP Round Series
KEL-DP 50/ 9 A black
MFG Item Number
50554
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-DP Round Series
Item #
50554
KEL-DP 50/ 9 A black

KEL-DP Round Series Information

  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Fast and Easy Assembly, No Tools Required
  • For Wall Thickness 1.5 ‑ 4 mm
  • High Cable Density
  • Cost‑Effective
KEL‑DP round entry plates are designed for routing cables without connectors as well as pneumatic or hydraulic hoses. The KEL‑DP products are a cost saving alternative to traditional cable glands. Ideal for high volume applications where conventional cable glands would normally be used. Simply make a small hole in the thin membrane and push the cables through. The KEL‑DP round provides protection IP65 / NEMA Type 12. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed. A special rib ensures a centered fit in the cut‑outs.

Specifications

Specifications
Manufacturer Part Number 50554
Manufacturer Icotek
Product Series KEL-DP Round
Family Series Icotek Cable Entries, KEL-DP Round Series
Description KEL-DP 50/ 9 A black
Total Number of Cables 9
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Black
Under 5mm Dia Cables 0
5-10mm Dia Cables 5
10-15mm Dia Cables 0
Over 15mm Dia Cables 4
Cable Combinations (5) Max 7 mm, (4) Max 18 mm
NEMA Rating NEMA 12
Protection Rating IP65
Approvals cURus
Net Weight 0.04 lbs
Gross Weight 0.04 lbs