50578
Icotek Cable Entries, KEL-DP-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50578

Icotek Cable Entries, KEL-DP-E Series

50578

Icotek Cable Entries, KEL-DP-E Series
KEL-DP-E 112/21 black
MFG Item Number
50578
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-DP-E Series
Item #
50578
KEL-DP-E 112/21 black

KEL-DP-E Series Information

  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Fast and Easy Assembly, No Tools Required
  • For Wall Thickness 1.5 ‑ 2.5 mm
  • High Cable Density
  • Very Compact
  • Cost‑Effective
KEL‑DP‑E entry plates are designed for routing cables without connectors as well as pneumatic or hydraulic hoses. The KEL‑DP products are a cost saving alternative to traditional cable glands. Ideal for high volume applications where conventional cable glands would normally be used. Simply make a small hole in the thin membrane and push the cables through. The KEL‑DP‑E provides protection IP64 / NEMA Type 12. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed. A special rib ensures a centered fit in the cut‑outs.

Specifications

Specifications
Manufacturer Part Number 50578
Manufacturer Icotek
Product Series KEL-DP-E
Family Series Icotek Cable Entries, KEL-DP-E Series
Description KEL-DP-E 112/21 black
Total Number of Cables 21
Mounting Snap-In 1.5-2.5 mm Wall Thickness
Color Black
Under 5mm Dia Cables 0
5-10mm Dia Cables 20
10-15mm Dia Cables 1
Over 15mm Dia Cables 0
Cable Combinations (16) Max 6.5 mm, (4) Max 8.3 mm, (1) Max 12.1 mm
NEMA Rating NEMA 12
Protection Rating IP64
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs