Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

506228

Pilz Safety Switches

506228

Pilz Safety Switches
PSEN ma1.3n-20/PSEN
MFG Item Number
506228
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506228
PSEN ma1.3n-20/PSEN

Series Information

Specifications

Specifications
Manufacturer Part Number 506228
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.3n-20/PSEN ma1.3-08/8mm/1unit
Contacts 3NO
Voltage 24 VDC
Protection Rating IP65
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Approvals CE, cULus, EAC, TUV
Net Weight 0.0661 lbs
Gross Weight 0.1367 lbs