Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

630312

Pilz Cordsets

630312

Pilz Cordsets
Connection Cable, 10M, Straight Plug
MFG Item Number
630312
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
630312
Connection Cable, 10M, Straight Plug

Series Information

Specifications

Specifications
Manufacturer Part Number 630312
Manufacturer PILZ
Family Series Pilz Cordsets
Description Connection Cable, 10M, Straight Plug Unshielded, for use with PSENop
Cable Type PUR
Number of Pins 5
Connection Type Straight
Connection Configuration Female to Flying Leads
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 10 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 5
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Protection Rating IP68
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals UL
Net Weight 0.815 lbs
Gross Weight 0.84 lbs
Alternatives
630298
630298
Pilz Cordsets