Series Information
| Manufacturer Part Number | 506308 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | PSEN ma1.4p-50/ 1switch |
| Contacts | 2NO |
| Voltage | 24 VDC |
| Protection Rating | IP65, IP67 |
| Connection Type | 4 Pin M8 Connector |
| Status Indicator | Yes |
| Approvals | CE, cULus, EAC, TUV |
| Net Weight | 0.0781 lbs |
| Gross Weight | 0.1056 lbs |