Series Information
| Manufacturer Part Number | 541010 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | PSEN cs3.1p /PSEN cs3.1 1unit |
| Guard Locking | No |
| Outputs | 2 Semiconductor |
| Switch On Distance | 8 mm |
| Switch Off Distance | 20 mm |
| Voltage | 24 VDC |
| Connection Type | 8 Pin M8 Connector |
| Protection Rating | IP67, IP69K |
| Approvals | CE, cULus, EAC, TUV |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.14 lbs |