506402
Pilz Safety Switches, PSENMAG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
506402 Pilz Safety Switches, PSENMAG Series, PSEN ma2.1p-30/6mm/1switch
MFG Item Number
506402

506402 Pilz Safety Switches, PSENMAG Series, PSEN ma2.1p-30/6mm/1switch

MFG Item Number
506402
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, PSENMAG Series
Item #
506402
PSEN ma2.1p-30/6mm/1switch

PSENMAG Series Information

  • Non‑Contact Magnetic Operation
  • Round or Square Body Types
  • Single or Series Connection
  • IP65/IP67 or IP69k Protection
  • UL; cUL; ATEX Approvals
PSENmag switches can be used for applications in which the risk analysis specifies a high category, where there is heavy soiling or where strict hygiene regulations need to be met. For applications in which it is difficult to align the gates accurately, where machine gates are subject to a high level of vibration and where large tolerances are required on start up, PSENmag switches are the right choice. As the process is running, they ensure that the machine operates provided the safety gate is closed. If the movable guard is opened, they work in conjunction with Pilz evaluation devices to ensure that the machine is shut down quickly. Together they provide a complete solution that's safe and approved, all from one source.
  • Cost‑Effective
  • Mechanically Non‑Wearing ‑ Long Service Life
  • Insensitive to Shock and Vibration


Videos

Specifications

Specifications
Manufacturer Part Number 506402
Manufacturer PILZ
Product Series PSENMAG
Family Series Pilz Safety Switches, PSENMAG Series
Description PSEN ma2.1p-30/6mm/1switch
Contacts 1NO, 1NC
Switch On Distance 6 mm
Switch Off Distance 25 mm
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 4 Pin M8 Connector
Status Indicator No
Approvals cUL, EAC, TUV, UL
Net Weight 0.04 lbs
Gross Weight 0.065 lbs
Alternatives
506403
506403
Pilz Safety Switches, PSENMAG Series
506408
506408
Pilz Safety Switches
506407
506407
Pilz Safety Switches, PSENMAG Series