Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
506408 Pilz Safety Switches, Mag Safety SWitch w/M8 4-Pin Conn,
MFG Item Number
506408

506408 Pilz Safety Switches, Mag Safety SWitch w/M8 4-Pin Conn,

MFG Item Number
506408
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506408
Mag Safety SWitch w/M8 4-Pin Conn,

Series Information

Specifications

Specifications
Manufacturer Part Number 506408
Manufacturer PILZ
Family Series Pilz Safety Switches
Description Mag Safety SWitch w/M8 4-Pin Conn, PSEN ma2.1p-31/PSEN 2.1-10, w/LED, Actuator with Assured 6mm Op Distanc
Contacts 1NO, 1NC
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 4 Pole M8 Connector
Status Indicator Yes
Approvals CE, cULus, EAC, TUV
Net Weight 0.0881 lbs
Gross Weight 0.0994 lbs
Alternatives
512110
512110
Pilz Safety Switches
506403
506403
Pilz Safety Switches, PSENMAG Series